-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Pocket Thermometer |
|---|---|
| Accuracy | ±1.8°F, ±1°C ( -4°F to 248°F, -20°C to 120°C), ±3.6°F, ±2°C (Otherwise) |
| Application | Food Production, Hvac/R, Industrial Thermometer, Laboratory, Scientific |
| Auto Power Off | Yes |
| Backlit | No |
| Body Style | Pen |
| Calibration Certificate | No |
| Case Material | Plastic |
| Data Hold | No |
| Data Storage | No |
| Degree Divisions | 0.1° |
| Dial Size | 57.2 mm x 20.6 mm |
| Digit Height | 0.375" |
| Digital Display | 3/8" H x 3/4" W Display With 4 Digit LCD 3/8" Digit Height |
| Display Height | 0.375" |
| Display Position | Side |
| Display Size | 3/8" H x 3/4" W |
| Display Type | LCD |
| Display Width | 3/4" |
| Folding Stem | No |
| Food Safe | Yes |
| Includes Nist-traceable Certificate | No |
|---|---|
| Lens Material | LCD |
| Maximum Temperature °c | 150°C |
| Maximum Temperature °f | 302°F |
| Minimum Temperature °c | -50°C |
| Minimum Temperature °f | -58°F |
| Nsf Rated | No |
| Number Of Digits | 4 |
| Pocket Thermometer Style | Side Reading Pen Style |
| Quick Reading | Yes |
| Reduced Tip | Yes |
| Resolution | 0.1°F, 0.1°C |
| Scale Type | Digital |
| Stem Length | 8.38" |
| Stem Material | Stainless Steel |
| Temp. Range | -58° to +302° |
| Temperature Range | -58°F to +302°F |
| Temperature Resolution °c | 0.1°C |
| Temperature Resolution °f | 0.1°F |
| Waterproof | No |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 3.18 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)