-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dowel Kit |
|---|---|
| Length | 4", 4 5/16", 4 3/4" |
| Shank Size | 1/4", 5/16", 3/8" |
|---|
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 24.76 |
| Width (cm) | 20.32 |
| HS Code | 8466208040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.49 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)