-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inspection Mirror |
|---|---|
| Base Type | Standard |
| Compressed Length | 9 3/4" |
| Extended Length - Maximum | 14 3/4" |
| Features | Non Slip Cushioned Grip |
| Finish | Polished |
| Handle Material | Vinyl |
| Handle Style | Straight |
| Handle Type | Metal |
| Included Wheels | Wheels Not Included |
| Length | 9 3/4" to 14 3/4" |
| Mirror Adjustment - Maximum | 360° |
|---|---|
| Mirror Material | Glass |
| Mirror Shape | Round |
| Mirror Size | 2 1/4" |
| Number Of Pieces | 1 |
| Shaft Material | Acrylic |
| Shaft Type | Telescoping |
| Swivel Type | Swivel |
| Type | Telescoping |
| Use Location | Indoor, Outdoor |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 24.76 |
| Width (cm) | 12.06 |
| HS Code | 7009915000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)