-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inspection Mirror |
|---|---|
| Base Type | Standard |
| Compressed Length | 8" |
| Finish | Polished |
| Handle Material | Aluminum |
| Handle Style | Knurled |
| Handle Type | Knurled Aluminum |
| Included Wheels | Wheels Not Included |
| Material | Glass |
| Mirror Adjustment - Maximum | 360° |
| Mirror Material | Glass |
|---|---|
| Mirror Shape | Round |
| Mirror Size | 1 1/4" |
| Number Of Pieces | 1 |
| Shaft Material | Stainless Steel |
| Shaft Type | Fixed |
| Shape | Circular |
| Swivel Type | Swivel |
| Use Location | Indoor, Outdoor |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 7.11 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)