-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutter |
|---|
| Type | Heavy Duty Wheel And Circle Replacement Blade |
|---|
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 0.33 |
| Width (cm) | 10.16 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)