-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unmetered Surface Power Outlet |
|---|---|
| Cabinet Inside Height | 7" |
| Cabinet Inside Width | 5" |
| Circuit Breaker Type | Not Available |
| Current Rating | 20A |
| Depth | 5.187" |
| Device Type | Unmetered Power Outlet |
| Features | Cabinet Size 5X7 |
| Gfci | Yes |
| Height | 7 1/8" |
| Housing Material | Steel |
| Includes Gfci | Yes |
| Material | Steel |
|---|---|
| Mounting Location | Surface |
| Nema Enclosure Rating | NEMA 3R |
| Nema Receptacle Configuration | NEMA 5-20R |
| Overall Depth | 5 3/16" |
| Overall Height | 7 1/8" |
| Overall Width | 5 3/4" |
| Protection | None |
| Standards | Cul Listed, Ul Listed |
| Voltage Rating | 120V AC |
| Width | 5 3/4" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 13.97 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.6965 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)