-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 277/480V AC |
| Amps | 90A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Bolt On Panelboard |
| Circuit Breaker Type | Standard |
| Dc Voltage | 250V DC |
| Dc Voltage Rating | 250V AC |
| Depth | 3" |
| For Use With | Ge As Lighting Panels |
| Frame Size | 125A, TEY |
| Height | 5 1/5" |
| Instantaneous Trip | Fixed |
| Max. Air Rating | 65 kA At 277/480V AC |
|---|---|
| Max. Wire Size | 2 AWG |
| Min. Wire Size | 4 AWG |
| Mounting | Bolt On Panelboard |
| Number Of Poles | 3 |
| Phase | 3 |
| Phase Connection | ABC |
| Series | TEY Series |
| Terminal Connection | Lug |
| Terminal Connection Type | Lug |
| Trip Type | Thermal Magnetic |
| Width | 3" |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8536200020 |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)