GENERAL ELECTRIC TEC36030 Circuit Breaker, Feed-thru, 30 A, 600 VAC

Item: AG8VPX
Model: TEC36030
Limited Availbility.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$0.00
10% off
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Circuit Breaker
Aic Rating 10 kAIC @ 480V
Frame Type TEC
Number Of Poles 3
Voltage 600V
Voltage Type AC

Product Details

    • Feed-thru molded case circuit breaker ideal for use with General Electric switchboards to protect the connected equipment from overload or short-circuit conditions
    • Comes equipped with an adjustable magnetic trip unit with an instantaneous trip setting of 90 - 390 A
    • Features a bolt-on mounting system eqyuipped with load-side lug terminals that allow both horizontal and vertical installations
    • CSA approved and UL listed

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site