GENERAL ELECTRIC SEDA36AN0150 Circuit Breaker, Bolt-on Design, 150 A, 600 V, 3 P

Item: AG8UXU
Model: SEDA36AN0150
Limited Availbility.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$0.00
10% off
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Circuit Breaker
Aic Rating 100 kAIC @ 480V
Frame Type Seda
Number Of Poles 3
Voltage 600V
Voltage Type AC

Product Details

    • Spectra Series type SEDA circuit breaker used to protect electrical installations from damage caused due to power surge conditions
    • Interrupt rating of 18 kAIC at 240 / 480 VAC and 14 kAIC at 600 VAC
    • UL listed and CE approved
    • Aluminium / copper lug terminals suitable for reverse feed applications
    • Features an interchangeable RMS trip unit and a non-automatic switch

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site