GENERAL ELECTRIC GE-ESCSK Emerncy Push Button Station With Key

Item: AF9EYQ
Model: GE-ESCSK
Cross Ref: 29YK56
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$421.64
5% off
$400.56 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Push Button Control Station
Ac Contact Rating 10A @ 600V
Action Type Turn To Release
Contact Form 1NC
Contact Rating 10A @ 600V AC 2.5A @ 300V DC
Dc Contact Rating 2.5A @ 24V
Depth 4 1/4"
Enclosure Color Gray
Enclosure Material Carbon Steel
Height 5"
Ip Rating IP65
Maintained Action Release Key
Mounting Wall
Mounting Orientation Vertical
Nema Contact Rating Designation A600/Q300
Nema Enclosure Rating 12
Number Of Operators 1
Number Of Pilot Lights 0
Operator Action Maintained
Operator Color Red
Operator Configuration Mushroom Head Push Button With Key
Operator Configuration Type (1) Mushroom Push Button
Operator Legend Emergency Stop
Operator Type Mushroom Push Button
Overall Depth 4.25"
Overall Height 5"
Overall Width 3 1/2"
Panel Cutout Diameter 22 mm
Product Type Control Station
Push Button Type Mushroom Head
Standards Csa, Ul Listed
Type Of Operator Mushroom Head With Key
Width 3 1/2"

Product Details

    • Mechanical Interlock (No)

Shipping Information

Height (cm) 19.37
Length (cm) 18.73
Width (cm) 12.7
HS Code 8536908030
Weight (kg) 1.0305

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site