-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lighting Contactor |
|---|---|
| Coil Volts | 120V AC |
| Contactor Style | Electrically Held Lighting Contactor |
| Contactor Type | Electrically Held |
| Depth | 3.9" |
| Enclosure Nema Rating | No Enclosure |
| Enclosure Type | Open |
| Fluorescent Lighting Amps Rating | 30A |
| Frame Size | Not Applicable |
| Full Load Amps | 30A |
| Full Load Inductive Amps | 30A |
| Height | 7 2/5" |
| Horsepower @ Single Phase | 2 hp |
| Horsepower @ Single Phase - 120v Ac | 1 hp |
| Horsepower @ Single Phase - 240v Ac | 2 hp |
| Horsepower @ Three Phase - 208v Ac | 3 hp |
| Horsepower @ Three Phase - 600v Ac | 15 hp |
| Hp @ 1 Phase - 120v | 1 hp |
| Hp @ 1 Phase - 240v | 2 hp |
| Hp @ 3 Phase - 208v | 3 hp |
| Hp @ 3 Phase - 230v | 5 hp |
| Hp @ 3 Phase - 240v | 5 hp |
| Hp @ 3 Phase - 480v | 10 hp |
| Hp @ 3 Phase - 575v | 15 hp |
| Hz | 50/60 Hz |
| Incandescent Lighting Current Rating | 20A |
|---|---|
| Includes | (2) Power Poles |
| Includes Shunt | Not Applicable |
| Inductive Full Load Amps | 30A |
| Led Lighting Current Rating | 10A |
| Lighting Compatability | Flourescent Lighting, Led Lighting |
| Lighting Contactor Style | Electrically Held Lighting Contactor |
| Main Pole Contact Form | 2NO |
| Maximum Operating Temperature | 104°F |
| Minimum Operating Temperature | -13°F |
| Mounting Style | Surface |
| Nema Enclosure Material | Not Applicable |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Normally Open Main Contacts | 2 |
| Number Of Poles | 2 |
| Overall Depth | 3.9" |
| Overall Height | 7 2/5" |
| Overall Width | 4 1/5" |
| Resistive Full Load Amps | Not Applicable |
| Reversing Capability | Non-reversing |
| Series | CR460 Series |
| Tungsten Lighting Current Rating | 20A |
| Width | 4 1/5" |
| Standards | CE, CUL, E1811 VOL 19, UL 508 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 19.05 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3275 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)