-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Combination Magnetic Starter |
|---|---|
| Amps | 27A |
| Coil Voltage | 120V AC |
| Control Transformer | No |
| Control Transformer Voltage | Not Applicable |
| Fuse Clip Type | Class H |
| Horsepower @ Three Phase - 600v Ac | 400 hp |
| Hp @ 3 Phase - 460v | 7 1/2 hp |
| Hp @ 3 Phase - 480v | 7 1/2 hp |
| Hp @ Three Phase - 480v Ac | 7 1/2 hp |
| Hz | 50/60 Hz |
| Includes Control Transformer | No |
| Includes Pilot Light | No |
| Max Current (ac) | 27A |
| Max. Overload Relay Amps Setting | 13.5A |
| Maximum Voltage Rating | 600V AC |
| Minimum Overload Relay Current Setting | 6.5A |
| Nema Enclosure Rating | 1 |
| Nema Size | 1 |
| Nominal Coil (secondary) Voltage | 120V AC |
|---|---|
| Number Of Poles | 3 |
| Operator | No |
| Operator Function | Not Applicable |
| Operator Type | No Operator |
| Overall Depth | 24" |
| Overall Height | 8.63" |
| Overall Width | 10" |
| Overload Protection Type | Electronic |
| Overload Relay Amp Setting | 6.5-13.5A |
| Phase | 3 |
| Pilot Light | No |
| Reversing Capability | Non-reversing |
| Short Circuit Protection | Fusible Disconnect |
| Standards | Csa, Ul Listed |
| Starter Style | NEMA |
| Thermal Units Required | None (Not Applicable to Electronic Overloads) |
| Type | Fusible Disconnect |
| Ul Fuse Class | Class H |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 29.21 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 11.952 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)