-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HID Lamp |
|---|---|
| Ansi Code | S52 |
| Average Life | 40000 hr. |
| Base Type | Mogul Screw (E39) |
| Bulb Technology | High Pressure Sodium |
| Color Temp. | 2100 K |
| Cri | 22 |
| Fixture Type | Open |
| Initial Lumens | 127000 lm |
| Lamp Designation | LU1000/SBY/XL |
| Lamp Finish | Clear |
|---|---|
| Lamp Shape | E25 |
| Lamp Type | High Pressure Sodium |
| Lumens | 127000 lm |
| Max. Overall Length | 15 1/8" |
| Mean Lumens | 127000 lm |
| Mounting Position | Universal |
| Overall Lamp Shape | E |
| Shatter Resistance | No |
| Wattage | 1000 W |
| Height (cm) | 20.57 |
|---|---|
| Length (cm) | 45.47 |
| Width (cm) | 29.72 |
| HS Code | 8539320020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.41 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)