-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Ballast |
|---|---|
| Amps Ac | 0.13-0.63A |
| Ballast Bulb Type | T9, T12 |
| Ballast Bulb Type Equivalents | T9, T12 |
| Ballast Factor | 0.87 |
| Ballast Family | Proline |
| Ballast Start Type | Programmed |
| Ballast Type | Electronic |
| Brand And Series | Proline |
| Bulb Wattage | 24/25/45 W |
| Dimming Method | No Dimming |
| Dimming Range | No Dimming |
| Dimming Type | No Dimming |
| Frequency | 50 Hz |
| Height | 1 5/16" |
| Input Voltage | 120-277V AC |
| Input Watts | 28-75 W |
| Lamp Types Supported | (1 or 2) F24T12, (1 or 2) F25T12, (1 or 2) F36T12 |
| Length | 9 1/2" |
| Light Output | Normal |
|---|---|
| Min. Starting Temp. | 50°F |
| Number Of F25t12 Lamps | 1, 2 |
| Number Of F40t12 U-bend Lamps | 1, 2 |
| Number Of Lamps | 1, 2 |
| Overall Height | 1 1/4" |
| Overall Length | 9 1/2" |
| Overall Width | 1 3/8" |
| Power Factor | Greater Than 0.98 |
| Product Type | Fluorescent Ballast |
| Sockets Included | No |
| Standards | Cul Listed, Fcc Part 18-B, Ul Listed |
| Start Type | Rapid |
| Thermal Protection | Class P |
| Total Harmonic Distortion | Less Than 10% |
| Total Harmonic Distortion - Maximum | 27% |
| Voltage | 120/277V |
| Wiring Type | Parallel |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 6.35 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)