-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Incandescent Lamp |
|---|---|
| Applications | Appliances |
| Average Bulb Life | 750 hrs. |
| Bulb Base Type | Intermediate Screw (E17) |
| Bulb Diameter | 7/8" |
| Bulb Finish | Clear |
| Bulb Shape | T6-1/2 |
| Color Temp. | 2700 K |
| Dimmable | Yes |
| Initial Lumens | 420 lm |
| Lamp Finish | Clear |
| Lamp Shape | T |
| Lamp Type | Tube |
| Light Appearance | Warm White 3000 K And Under |
| Light Technology | Incandescent |
|---|---|
| Max. Overall Length | 5 1/2" |
| Overall Bulb Shape | (T) Tubular |
| Overall Lamp Shape | T |
| Overall Length | 5 1/2" |
| Primary Application | Appliances |
| Rated Life | 750 hrs. |
| Rough Service | No |
| Shatter Resistance | No |
| Shatter-resistant | No |
| Trade Number | 40T6-1/2/2 |
| Voltage | 120V AC |
| Wattage | 40 W |
| standard | MEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 13.46 |
| HS Code | 8539228040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)