-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Incandescent Lamp |
|---|---|
| Applications | Appliances |
| Average Bulb Life | 200 hrs. |
| Bulb Dia. | 7/8" |
| Bulb Technology | Incandescent |
| Color Temp. | 2700 K |
| Initial Lumens | 195 lm |
| Lamp Dia. | 7/8" |
| Lamp Finish | Clear |
|---|---|
| Lamp Shape | T |
| Lamp Type | Tube |
| Overall Lamp Shape | T |
| Primary Application | Appliances |
| Shatter Resistance | No |
| Wattage | 25 W |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 8.13 |
| HS Code | 8539228040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)