-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric V-Belt |
|---|---|
| Belt Type | XPZ |
| Construction | Cogged, Raw Edge |
| Industry Number | XPZ1700 |
| Material | Fiber Loaded Elastomeric Compound, Polyester |
|---|---|
| Number Of Ribs | 1 |
| Temp. Range | -30°F to +140°F |
| Thickness | 8 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 20.32 |
| HS Code | 4010323000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)