-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pulley |
|---|---|
| Belt Width | 1.57" |
| Bore Dia. | 1/2" to 2 1/2" |
| Bore Type | QD |
| Bushing Style | Quick Disconnect |
| Bushing Type | SK |
| Face Width | 2.13" |
| Flange Dia. | 6.11" |
| Hub Dia. | 4.22" |
| Material | Cast Iron |
| Max. Bore | 2 1/2" |
| Min. Bore | 1/2" |
|---|---|
| No. Of Grooves | 32 |
| Outside Dia. | 5.504" |
| Pitch | 14 mm |
| Pitch Dia. | 5.614" |
| Rim Speed | 6500 FPM |
| Rim Speed (mps) | 33.02 mps |
| Series | 7711 Series |
| Suitable For Use With | 40 mm W Power Grip GT3 And Power Grip GT2 Belts |
| Width | 40 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.88 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)