-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt |
|---|---|
| Belt Back Side | Smooth |
| Belt Height | 0.39" |
| Belt Width | 170 mm |
| Color | Black |
| End | Endless |
| Fabric Material | Nylon Teeth |
| Height | 0.23" |
| Material | Neoprene |
| Max. Temp. | 248°F |
| Min. Temp. | -40°F |
| No. Of Teeth | 100 |
| Pitch | 0.551" |
| Pitch Length | 55 3/25" |
| Reinforced Material | Fiberglass |
| Section Size | 14M |
| Series | 9356 Series |
| Sided | Single Sided |
| Sprocket Comptab | PowerGrip GT |
|---|---|
| Standard Width | Yes |
| Static Conductive | Yes |
| Tooth Profile | GT |
| Width | 6.693" |
| Belt/slab | Belt |
| Cover Material | Nylon |
| End Type | Endless |
| For Use With | PowerGrip GT Sprockets |
| Gearbelt Series - Timing Belts | Powergrip GT4 Series |
| Height | 9.91 mm |
| Material | Ethylene Elastomeric |
| Pitch - Timing Belts | 14 mm |
| Pitch Length | 55.12" |
| Pitch Length - Timing Belts | 1400 mm |
| Temp. Range | -40°C to +120°C |
| Top Width | 170 mm |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)