-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Wound Metal Gasket |
|---|---|
| Color | Gray, Yellow |
| Fda Approved | No |
| Filler Material | Graphite |
| For Ansi Flange Class | Class 300, Class 600 |
| For Flange Ansi Class | 300, 400, 600 |
| For Pipe Size | 1" |
| Inside Dia. | 1 1/4" |
| Maximum Operating Temperature | 850°F |
| Metal Detectable | Yes |
| Minimum Operating Temperature | -320°F |
| Outside Dia. | 2 7/8" |
|---|---|
| Outside Rim Color | Yellow |
| Outside Ring Material | Carbon Steel |
| Reinforcement | Metal Reinforced |
| Stripe Color | Gray |
| Temp. Range | -320°F to +950°F |
| Thickness | 3/16" |
| Winding Material | Stainless Steel |
| Winding Material Grade | Grade 304 |
| Inside Ring Material | None |
| Standards | ASME B16.20, ASME B16.5, ASME/ANSI |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 7.37 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)