-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Wire Caddy |
|---|---|
| Assembled/unassembled | Assembled |
| Caster Brake Type | Side Pedal Brake |
| Caster Wheel Dia. | 3 1/2" |
| Caster Wheel Type | Semipneumatic |
| Caster Wheel/tread Material | Rubber |
| Caster/wheel Configuration | (2) Rigid, (2) Swivel With Brake |
| Color | Red |
| Dispenses | (6) 500 ft. Spools Of #6 To #10 AWG Or (12) 7" Dia. x 5" Wide Wire Reels |
| Finish | Powder Coated |
| Foldable | No |
| Handle Type | Flat |
| Height | 20 1/2" |
| Includes | Wire Guide |
| Load Capacity | 1000 lbs. |
|---|---|
| Material | Steel |
| No. Of Spindles | 6 |
| Non-marking Casters/wheels | No |
| Overall Height | 20 1/2" |
| Overall L X W X H | 16" x 26" x 20 1/2" |
| Overall Length | 16" |
| Overall Width | 26" |
| Reel Capacity | (12) Reel Each 7" Diameter |
| Reel Dia. | 7" |
| Spindle Dia. | 3/4" |
| Spindle Length | 18" |
| Wheel Material | Steel |
| Height (cm) | 46.99 |
|---|---|
| Length (cm) | 62.86 |
| Width (cm) | 44.45 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.822 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)