-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oil Coolant Pump |
|---|---|
| Amps | 0.27/0.135A |
| Application | Circulation Of Coolant, Spraying Of Cutting Oil In All Types Of Machines, Except Grinders |
| Body Material | Cast Iron |
| Bolt Circle Dia. | 5.11" |
| Bolt Circle Dia. (in.) | 5.11" |
| Compatible Discharge Pipe Size | 1/4" |
| Compatible Intake Pipe Size | 1/4" |
| Duty Cycle | Continuous |
| Elastomer | Buna N |
| Elastomer Material | Buna N |
| Flow Rate @ 1 Ft Of Head (maximum Oil) | Not Applicable |
| Flow Rate @ 1 Ft Of Head (maximum Water) | Not Applicable |
| Flow Rate @ 10 Ft Of Head (maximum Oil) | Not Applicable |
| Flow Rate @ 10 Ft Of Head (maximum Water) | 5.9 GPM |
| Flow Rate @ 10 Ft Of Head (maximum, Water) | 5.9 GPM |
| Flow Rate @ 15 Ft Of Head (maximum Oil) | Not Applicable |
| Flow Rate @ 15 Ft Of Head (maximum Water) | 3.8 GPM |
| Flow Rate @ 15 Ft Of Head (maximum, Water) | 3.8 GPM |
| Flow Rate @ 20 Ft Of Head (maximum Oil) | Not Applicable |
| Flow Rate @ 20 Ft Of Head (maximum Water) | Not Applicable |
| Flow Rate @ 5 Ft Of Head (maximum Oil) | Not Applicable |
| Flow Rate @ 5 Ft Of Head (maximum Water) | 7.2 GPM |
| Flow Rate @ 5 Ft Of Head (maximum, Water) | 7.2 GPM |
| For Media Type | Cutting Oil, Non-Flammable Liquids |
| Frequency | 60 Hz |
| Gpm Of Water @ 13 Ft. Of Head Low | 4.5 GPM |
| Gpm Of Water @ 16 Ft. Of Head | 2.6 GPM |
| Gpm Of Water @ 7 Ft. Of Head Low | 6.9 GPM |
| Height | 7 1/5" |
| Housing Material | Cast Iron |
| Hp | 1/20 hp |
|---|---|
| Impeller Material | Plastic |
| Includes | Grinder |
| Inlet Size | 1/4" |
| Inlet/outlet | 1/4" |
| Length | 7 1/4" |
| Max. Feet Of Head | 19 ft. |
| Max. Flow Rate @ 10 Ft. | 5.9 GPM |
| Max. Flow Rate @ 3 Ft. | 8 GPM |
| Max. Flow Rate @ 5 Ft. | 7.2 GPM |
| Max. Flow Rate @ 7 Ft. | 6.9 GPM |
| Max. Temp. | 104°F |
| Max. Viscosity | 800 SUS |
| Maximum Viscosity | 800 SUS |
| Media Type | Cutting Oil, Non Flammable Liquids |
| Min. Head | 19 ft. |
| Outlet Size | 1/4" |
| Overall Height | 7.19" |
| Overall Length | 7 1/4" |
| Overall Width | 5" |
| Phase | 3 |
| Pump Housing Material | Cast Iron |
| Rpm | 3440 RPM |
| Seal Material | Ceramic |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Shaft Material | Carbon Steel |
| Shut Off Length | 19 ft. |
| Type | Suction |
| Voltage | 230/460V AC |
| Width | 5" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 20.83 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 5.3325 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)