-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Variable Frequency Drive |
|---|---|
| Adjustable Acceleration Time | 3600 sec. |
| Adjustable Deceleration Time | 3600 sec. |
| Control Type | Keypad, Remote |
| Depth | 16.09" |
| Digital Readout | Yes |
| Display Type | LED |
| Displays | RPM |
| Dynamic Braking | Yes |
| Height | 53" |
| Input Frequency | 60 Hz |
| Input Phase | 3 |
|---|---|
| Key Pad Lockout | Yes |
| Max. Hp | 10 hp |
| Max. Output Amps | 31A |
| Output Frequency | 0.1-120 Hz |
| Protection | Over Breaking, Overvoltage, Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase To Phase Or Phase To Ground Short Circuit, Phase Failure |
| Start/stop Control | Programmable |
| Starting Torque | 200% |
| Torque @ 1 Hz | 200% |
| Width | 12.46" |
| Height (cm) | 56.11 |
|---|---|
| Length (cm) | 149.86 |
| Width (cm) | 46.94 |
| HS Code | 8504404000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 26.76 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)