-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Powered Subbase |
|---|---|
| Accessory Type | Powered Subbase, 230V 30A |
| Color | Black |
| Depth | 6" |
| For Use With | Friedrich Ptac |
| Height | 5" |
|---|---|
| Includes | Electrical Knockouts, Leveling Legs, Mounting Brackets, Plug" Receptacle And Fieldwiring Access, Side Filler Panels |
| Material | Steel |
| Voltage | 230V AC |
| Width | 43" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 109.22 |
| HS Code | 8415908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.0625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)