-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clear Quartz Lamp |
|---|---|
| Amperage | 5.2A |
| Diameter | 3/8" |
| Fits Heater Type | Fostoria's Electric Infrared Heater Series |
| Includes | 5 1/2" Wire Leads |
| Kw | 2.5 kW |
| Material | Quartz |
| Overall Length | 28 3/4" |
|---|---|
| Power | 2.5 kW |
| Product Type | Electric Infrared Tubular Heater Element |
| Voltage | 480V AC |
| Voltage Regulation | 0.02 |
| Wattage Output | 2500 W |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 111.76 |
| Width (cm) | 7.11 |
| HS Code | 8539410000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)