-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Head Cap Screw |
|---|---|
| Combined Material & Grade | 18-8 Stainless Steel |
| Dimensional Standards | ASME B18.3 |
| Display Qty | 100 |
| Drive Size | 5/32" |
| Drive Type | Socket |
| Finish | NL-19 |
| Grade | Grade 18-8 |
| Hardness | Rockwell B80-C32 |
| Head Dia. | 5/16" |
| Head Diameter | 0.312" |
| Head Height | 0.19" |
| Head Type | Standard |
| Length | 3/8" |
| Material | Stainless Steel |
| Material Grade | Grade 18-8 |
|---|---|
| Material Grade/class | 18-8 |
| Material Type | Stainless Steel |
| Maximum Temperature | 300°F |
| Min. Tensile Strength | 80000 psi |
| Minimum Temperature | -65°F |
| Minimum Thread Length | 3/8" |
| Screw Length | 3/8" |
| Tensile Strength | 80000 psi |
| Thread Direction | Right Hand |
| Thread Length | 3/8" |
| Thread Size | #10-32 |
| Thread Style | Fully Threaded |
| Thread Type | Fine |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 7.62 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)