-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanical Seal |
|---|---|
| Compatible With Grainger Part Number | 22W727TO22W737, 2PC42TO2PC48, 4YC09TO4YC12, PB0512S051, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB2711S201, PB2711S203, PB2714S301, PB2714S303 |
| Compatible With Manufacturer Model Number | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
| Compatible With Pump Type | Booster Pump |
| Fits Brand | Flint & Walling |
| Gasket Material | Carbon, Silicon Carbide, Stainless Steel, Viton |
|---|---|
| Includes | Mechanical Seal |
| Shaft Dia. | 5/8" |
| Type | Viton |
| Warranty | 90 Days |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 6.1 |
| HS Code | 8484200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)