-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heater Hose |
|---|---|
| Color | Blue |
| Hose Color | Blue |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | Silicone |
| Hose Inside Dia. | 3/4" |
| Hose Length | 100 ft. |
| Hose Outside Dia. | 1 1/16" |
| Hose Reinforcement Material | Polyester |
| Hose Tube Material | Silicone |
| Inside Dia. | 3/4" |
|---|---|
| Length | 100 ft. |
| Material | Silicone |
| Max. Working Pressure @ 70 F | 66 psi |
| Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Def, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
| Operating Pressure | 50 psi |
| Temp. Range | -65°F to +350°F |
| Type | General Purpose |
| standard | SAE J20 R3 |
| Height (cm) | 42.93 |
|---|---|
| Length (cm) | 41.66 |
| Width (cm) | 41.91 |
| HS Code | 8419908500 |
|---|---|
| Weight (kg) | 12.7125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)