-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Compartment Box |
|---|---|
| Bin Color | Clear |
| Closure Type | Snap |
| Color | Clear |
| Compartment Depth | 4 3/16" |
| Compartment Height | 2 1/8" |
| Compartment Hxwxd | 2 1/16" x 2 1/8" |
| Compartment Length | 4 3/16" |
| Compartment Width | 2 1/16" |
| Compartment Wxd | 8 1/2" x 2 1/8" |
| Electrostatic Discharge | No |
| Esd Conductive | No |
| Length | 12 3/4" |
| Material | Plastic |
| Maximum Number Of Compartments | 12 |
| Number Of Adjustable Dividers | 0 |
| Number Of Compartments | 12 |
|---|---|
| Number Of Fixed Dividers | 0 |
| Number Of Removable Dividers | 0 |
| Outside Length | 8 3/4" |
| Outside Width | 13" |
| Overall Depth | 8 3/4" |
| Overall Dia. | Not Applicable |
| Overall Height | 2 1/8" |
| Overall Length | 12 3/4" |
| Overall Lxwxh | 8.75" x 13" x 2.875" |
| Overall Width | 8 1/2" |
| Overall Wxdxh | 13" x 2.875" |
| Resistant To | Abrasion |
| Shape | Rectangular |
| Stackable | Yes |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 33.27 |
| Width (cm) | 22.86 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)