-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fire Hood |
|---|---|
| Atpv Rating | 8.6 cal/sq. cm |
| Color | Black |
| Fabric Weight | 6.5 oz. |
| Features | Certified To Nfpa 1971, Double Layer, Knit Fr Material, Flatlock Seam Construction, Fully Hemmed Face Opening And Bottom, No Raw Edges, Sewn With Nomex Thread, Tube Style Hood With Seamless Bib And Shoulder Notch |
| Hazard Risk Category | 2 |
| Length | 13" |
|---|---|
| Material | Carbonx |
| Size | Universal |
| Style | Notched Shoulder |
| Standards | NFPA 1971 - 2007 |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.16 |
| HS Code | 6505006090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)