-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Operated Drum Pump |
|---|---|
| Agency Compliance | CSA |
| Def Compatible | No |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Tube Length | 40" |
| Discharge Tube Outlet O.d. | 1" |
| Discharge Tubing Material | Polypropylene |
| Display Qty | 1 |
| Flow Rate | 40 GPM |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | General Purpose |
| For Use With | Transfer Of Acids, Corrosives, Chemicals |
| Frequency | 60 Hz |
| Hose Inside Dia. | 1" |
| Hose Length | 40" |
| Hose Outside Dia. | 1" |
| Housing Material | Polypropylene |
| Housing Material - Pumps | Polypropylene |
| Includes | Motor, Pump |
| Includes Bung Adapter | No |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Suction Tube | Yes |
| Inlet Size | 2" |
| Max. Flow Rate | 40 GPM |
| Max. Flow Rate For Oil | 40 GPM |
| Max. Flow Rate For Water | 40 GPM |
| Max. Fluid Temp. | 160°F |
|---|---|
| Max. Head | 80 ft. |
| Max. Temp. | 160°F |
| Max. Viscosity | 500 cPS |
| Media Type | General Purpose |
| Metered | No |
| Motor Enclosure | Odp |
| Motor Enclosure Design | Open Dripproof |
| Motor Hp | 1/2 hp |
| Motor Speed | 10000 RPM |
| Motor Type | Pump with Open Drip Proof |
| Nominal Voltage | 110V AC |
| Outlet Material | Polypropylene |
| Outlet Size | 1" |
| Phase | 1 |
| Power Source | Electric |
| Pump Body Material | Polypropylene |
| Pump Package Type | Basic Pump |
| Rated Voltage | 115V |
| Seal Material | Sealless |
| Series | PF Series |
| Suction Tube I.d. | 2" |
| Suction Tube Inside Dia. | 2" |
| Suction Tube Length | 40" |
| Suction Tube Outside Dia. | 2" |
| Suction Tube Type | Centrifugal |
| Voltage Rating | 115V AC |
| Wetted Material | Polypropylene, PTFE, PVDF, Viton |
| Height (cm) | 26.16 |
|---|---|
| Length (cm) | 137.16 |
| Width (cm) | 26.16 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)