-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Drum Pump Tube |
|---|---|
| Adapter Material | Polypropylene |
| Body Material | Polypropylene, PVDF |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | Hose Barb |
| Discharge Tube Outlet I.d. | 3/4" |
| Discharge Tube Outlet O.d. | 1" |
| Drum Size | 30 gal., 55 gal. |
| Food Grade | No |
| For Container Size | 30 gal., 55 gal. |
| For Container Type | Drum, Pail |
| For Media Type | Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Antifreeze, Ethylene Glycol, Calcium Chloride, Sodium Bicarbonate, Ammonium Hydroxide, Bleach, Water, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, Automatic Transmission Fluid, Fertilizers, Fungicides, Herbicides |
| For Use On | 55 Gal. Drums And Totes |
| For Use With | EF |
| Grade | Grade 625 |
| Height | 40" |
| Includes | Pump Only |
| Inlet Size | 1 1/4" |
| Length | 43 1/4" |
| Max. Flow Rate | 17 GPM |
| Max. Fluid Temp. | 160°F |
| Max. Head | 20 ft. |
| Max. Head Pressure | 8.6 psi |
| Max. Pressure | 8.6 psi |
|---|---|
| Max. Viscosity | 300 cPS |
| Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Fertilizers, Formic Acid, Fungicides, Herbicides, Hydrochloric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sulfuric Acid, Trichlorethylene, Water |
| Metered | No |
| Min. Fluid Temp. | 0°F |
| Outlet Tube Inside Dia. | 3/4" |
| Outlet Type | Hose Barb |
| Overall Length | 43 1/4" |
| Ph Range | 1 pH to 14 pH |
| Runs Dry | No |
| Seal Material | FKM |
| Self Priming | Yes |
| Self-priming | Yes |
| Series | EF Series |
| Suction Tube I.d. | 1 1/4" |
| Suction Tube Inside Dia. | 1 1/4" |
| Suction Tube Length | 40" |
| Suction Tube Material | Polypropylene |
| Suction Tube O.d. | 1 3/16" |
| Suction Tube Outside Dia. | 1 3/16" |
| Wetted Material | Alloy, PVC, PPS, Polypropylene, PTFE, PVDF |
| Wetted Materials | Alloy 625, FKM, Polypropylene, PTFE, PVDF |
Finish Thompson EFV-40 drum pump tube is suitable for assemblies with a rigid intake shaft and an impeller to extract fluid from a container. It connects to a pump motor and is inserted through the opening of a container to reach the fluid inside. This drum pump tube is used in the chemical processing and manufacturing industries.
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 119.38 |
| Width (cm) | 21.59 |
| HS Code | 3917220000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4625 |
Before operating or maintaining your pump, wear appropriate clothing and eye protection and adhere to standard safety protocols while handling corrosive or hazardous materials.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)