-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Magnetic Drive Pump |
|---|---|
| Amps | 2.4A |
| Application | Acids, Di-Water, Plating Solutions |
| Bearing Type | Thrust, Radial |
| Bushing Material | Carbon |
| Chemical Compatibility | Deionized Water |
| Compatible Chemicals | Deionized Water |
| Design | Centrifugal |
| Discharge Pipe Size | 3/4" |
| Discharge Pipe Type | MNPT |
| Discharge Port Size | 3/4" |
| Discharge Port Type | MNPT |
| Feet Of Head (maximum) | 31 ft. |
| Flow Rate @ 1 Ft. | 30 GPM |
| Flow Rate @ 15 Ft Of Head (maximum) | 25 GPM |
| Flow Rate @ 18 Ft Of Head (maximum) | 22 GPM |
| Flow Rate @ 18 Ft. | 22 GPM |
| Flow Rate @ 24 Ft Of Head (maximum) | 17 GPM |
| Flow Rate @ 24 Ft. | 17 GPM |
| Flow Rate @ 3 Ft Of Head (maximum) | 30 GPM |
| Flow Rate @ 3 Ft. | 30 GPM |
| Flow Rate @ 40 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 40 Ft. | 0 GPM |
| Flow Rate @ 50 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 50 Ft. | 0 GPM |
| Flow Rate @ 6 Ft Of Head (maximum) | 30 GPM |
| Flow Rate @ 6 Ft. | 30 GPM |
| Flow Rate @ 9 Ft Of Head (maximum) | 28 GPM |
| Flow Rate @ 9 Ft. | 28 GPM |
| Full Load Current | 2.4A |
| Gasket Material | FKM |
| Height | 7 2/5" |
| Horsepower (maximum) | 1/2 hp |
| Hp | 1/2 hp |
| Impeller Material | Polypropylene |
| Inlet Size | 1" |
| Inlet Type | FNPT |
| Intake Pipe Size | 1" |
| Intake Pipe Type | FNPT |
| Length | 14.1" |
| Manufacturers Warranty Length | 5 yrs. |
|---|---|
| Max. Discharge Pressure | 12.6 psi |
| Max. Flow Rate @ 15 Ft. | 25 GPM |
| Max. Fluid Temp. | 180°F |
| Max. Head | 29 ft. |
| Max. Operating Pressure | 60 psi |
| Max. Outlet Pressure | 12.6 psi |
| Max. Specific Gravity | 1.8 |
| Max. Viscosity | 150 cPS |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Mounting Type | Horizontal |
| Motor Speed (maximum) | 3450 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting | Close Coupled |
| Mounting Location | Open Air |
| Mounting Orientation | Horizontal |
| Operating Pressure | 12.6 psi |
| Operating Pressure (maximum) | 12.6 psi |
| Outlet Size | 3/4" |
| Outlet Type | MNPT |
| Overall Height | 7 2/5" |
| Overall Length | 14.1" |
| Overall Width | 7 3/5" |
| Phase | 1 |
| Priming | Manual |
| Rpm | 3450 RPM |
| Self Priming | Manual |
| Series | DB5.5 Series |
| Specific Gravity | 1.8 |
| Suction Port | 1" FNPT |
| Temp (f) @ 0 Psig | 180°F |
| Temp (f) @ 10 Psig | 180°F |
| Temp (f) @ 20 Psig | 180°F |
| Temp (f) @ 30 Psig | 180°F |
| Type | Flooded Suction |
| Viscosity (maximum) | 150 cPS |
| Voltage | 230V AC |
| Warranty | 5 yrs. |
| Width | 7 3/5" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 25.4 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)