-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PSA Abrasive Roll |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Psa |
| Backing Material | PSA |
| Backing Weight | C |
| Color | Gold |
| Grade | Medium Duty |
|---|---|
| Grit | 80 |
| Length | 60 ft. |
| Material Properties | Stearated |
| Roll Length | 60 ft. |
| Roll Width | 2 3/4" |
| Width | 2 3/4" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 17.53 |
| HS Code | 6805200000 |
|---|---|
| Country Of Origin | FI |
| Weight (kg) | 0.9405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)