-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sanding Sheet |
|---|---|
| Abrasive Grade | Micro Fine |
| Abrasive Material | Silicon Carbide |
| Backing Material | Paper |
| Backing Weight | C |
| Color | Gray |
| Grit | 2000 |
|---|---|
| Resistance Properties | Water |
| Series | G2 Series |
| Sheet Length | 9" |
| Sheet Width | 5 1/2" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 13.72 |
| HS Code | 6805200000 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.252 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)