-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuel Transfer Pump |
|---|---|
| Bearing Type | Sealed |
| Bypass Valve | No |
| Discharge Hose Size | 12 ft. |
| Duty Cycle | 30 min. |
| Features | Carbon Rotary Vane, In-Line Turbine Meter, Iron Rotor, Thermal Overload Protection |
| Hose Dia. | 3/4" |
| Housing Material | Cast Iron |
| Hp | 1/4 hp |
| Includes | 2 Wire Battery Cable, 3/4" Unleaded Nozzle, Hose, Meter, Telescoping Suction Pipe |
| Inlet Type | FNPT |
| Max. Flow Rate | 15 GPM |
| Max. Viscosity | 50 SUS |
| Media Type | Biodiesel Blends Up To B20, Diesel Fuel, Gasohol Up To E15, Gasoline, Kerosene |
| Metered | Yes |
| Motor Speed | 2600 RPM |
| Nozzle Material | Aluminum |
|---|---|
| Nozzle Type | Manual |
| Outlet Size | 3/4" |
| Overall Height | 10" |
| Overall Length | 13" |
| Overall Width | 11" |
| Power Cord Length | 18 ft. |
| Pressure | 0 psi to 50 psi |
| Pump Application | Agriculture, Construction, Farming |
| Pump Design | Rotary Vane |
| Pump Mount Size | 2" |
| Rated Voltage | 12V DC |
| Seal Material | Carbon Ceramic |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Suction Tube Length | 20" to 34 3/4" |
| Height (cm) | 27 |
|---|---|
| Length (cm) | 46.51 |
| Width (cm) | 39.22 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 16.425 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)