-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Passive Welding Helmet |
|---|---|
| Color | Gray |
| Features | Extended Throat Protection, Smooth Seamless Shell |
| Graphics | None |
| Grind Mode | No |
| Headgear | Speedy Loop |
| Helmet Material | Thermoplastic |
| Helmet Type | Passive |
| Includes | Shade Ten Filter Lens Installed |
| Includes Batteries | No |
| Includes Electromagnetic Sensor | No |
| Lens Shade | 10 mg |
|---|---|
| Material | Thermoplastic |
| Number Of Arc Sensors | 0 |
| Plate Height | 2" |
| Plate Width | 4 1/4" |
| Series | Tigerhood Classic Series |
| Suspension Adjustment Type | Pinlock |
| Viewing Area | 2" x 4 1/4" |
| Welding Light State | 3 |
| Welding Shade Designation | W10 |
| Standards | ANSI, CSA CERTIFIED |
| Height (cm) | 23.11 |
|---|---|
| Length (cm) | 35.81 |
| Width (cm) | 25.4 |
| HS Code | 6506103075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7965 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)