-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Tap Saddle Wye |
|---|---|
| Application | Non-Potable Water |
| Band Material | Stainless Steel |
| Basic Fitting Shape | Tap Saddle |
| Body Material | PVC |
| Clamp Material | Stainless Steel |
| Clamp Type | Interlocked Worm Gear |
| Color | Black |
| Configuration | Y |
| Fitting Side A Gender | Female |
| Fitting Side A Inside Diameter | 4 1/2" |
| Fitting Side A Pipe Size | 4" |
| Fitting Side B Inside Diameter | 4 1/2" |
| Fitting Side B Pipe Size | 4" |
| For Nominal Pipe Size | 4" |
|---|---|
| For Pipe Size | 4" |
| Grade | Grade 300 |
| Includes Clamp | Yes |
| Includes Shield | No |
| Inside Dia. | 4.516" |
| Length | 12" |
| Maximum Operating Pressure | 4.3 psi |
| Number Of Clamps Included | 3 |
| Pipe Fitting Material | PVC |
| Specific Fitting Shape | Flexible Tap Saddle Wye |
| Standards | Astm D5926 |
| Temp. Range | 140°F |
| Type | Tap Saddle |
Fernco TSW-4 tap saddle offers a faster & cheaper way to make connections in main sewer lines. It fits over a sewer line using clamps to offer a leak-proof connection. This 12-inch-long Fernco tap saddle has a wye type connection that facilitates lateral connection.
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 17.78 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
This Fernco tap saddle of 12 inch length is made from high durometer PVC having rot-proof & leak-proof properties. It is also resistant to ultraviolet rays, chemicals, fungal growth and sewer gases.
This Fernco tap saddle can operate at a maximum pressure of 4.3 psi.
This Fernco tap saddle of 12 inch length can operate at a maximum non-consistent temperature of 140 degrees F.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)