-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Tee |
|---|---|
| Application | Non-Potable Water |
| Band Material | Stainless Steel |
| Basic Fitting Shape | Tee |
| Body Material | PVC |
| Clamp Material | Stainless Steel |
| Clamp Type | Interlocked Worm Gear |
| Color | Black |
| Fitting Side A Gender | Female |
| Fitting Side A Inside Diameter | 2 1/4" |
| Fitting Side A Outside Diameter | 2 3/4" |
| Fitting Side A Pipe Size | 2 1/4" |
| Fitting Side B Gender | Female |
| Fitting Side B Inside Diameter | 2 1/4" |
| Fitting Side B Outside Diameter | 2 3/4" |
| Fitting Side B Pipe Size | 2 5/16" |
| Fitting Side C Gender | Female |
| Fitting Side C Inside Diameter | 2 1/4" |
| Fitting Side C Outside Diameter | 2 3/4" |
|---|---|
| Fitting Side C Pipe Size | 2 5/16" |
| For Nominal Pipe Size | 2" |
| Grade | Grade 300 |
| Includes Clamp | Yes |
| Includes Shield | No |
| Inside Dia. | 2.297" |
| Length | 7.516" |
| Max. Pressure | 4.3 psi |
| Maximum Operating Pressure | 4.3 psi |
| Number Of Clamps Included | 3 |
| Overall Length | 7 1/8" |
| Pipe Fitting Material | PVC |
| Specific Fitting Shape | Flexible Tee |
| Standards | Astm D5926 |
| Temp. Range | 140°F |
| Type | Tee |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 13.97 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)