-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | No Hub Coupling |
|---|---|
| Band Material | Stainless Steel |
| Body Material | Neoprene, Stainless Steel |
| Inside Dia. | 1.891" |
| Length | 2 9/64" |
|---|---|
| Material | Neoprene, Stainless Steel |
| Type | Coupler |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 6.35 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)