-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shielded Transition Coupling |
|---|---|
| Application | Non-Potable Water |
| Band Material | Stainless Steel |
| Basic Fitting Shape | Coupler |
| Body Material | Neoprene, Stainless Steel |
| Clamp Material | Stainless Steel |
| Clamp Type | Interlocked Worm Gear |
| Color | Black |
| Fitting Side A Gender | Female |
| Fitting Side A Inside Diameter | 2" |
| Fitting Side A Outside Diameter | 2 3/16" |
| Fitting Side A Pipe Size | 1 1/2" |
| Fitting Side B Gender | Female |
| Fitting Side B Inside Diameter | 1 15/16" |
| Fitting Side B Outside Diameter | 2 3/16" |
| Fitting Side B Pipe Size | 1 1/2" |
| Fitting Side C Inside Diameter | 3 7/16" |
| For Nominal Pipe Size | 1 1/2" |
|---|---|
| Grade | Grade 300 |
| Includes Clamp | Yes |
| Includes Shield | Yes |
| Inside Dia. | 2.016" |
| Length | 2 9/64" |
| Material | Neoprene, Stainless Steel |
| Maximum Operating Pressure | 4.3 psi |
| Number Of Clamps Included | 2 |
| Overall Length | 2 1/8" |
| Pipe Fitting Material | Neoprene |
| Shield Material | 300 Stainless Steel |
| Specific Fitting Shape | Shielded Transition Coupling |
| Standards | Astm C1460 |
| Temp. Range | 180°F |
| Type | Coupler |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 6.1 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)