FERNCO 3001-44 Shielded Coupling 2-9/64 Inch Length

Item: AC9KTY
Model: 3001-44
Cross Ref: 3HDE5
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$35.90
10% off
$32.31 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 5.33
Length (cm) 13.97
Width (cm) 13.97
HS Code 7307290090
Country Of Origin US
Weight (kg) 0.2835

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site