-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flexible Coupling |
|---|---|
| Application | Non-Potable Water |
| Band Material | Stainless Steel |
| Basic Fitting Shape | Coupling |
| Body Material | PVC |
| Clamp Material | Stainless Steel |
| Clamp Type | Interlocked Worm Gear |
| Color | Black |
| Fitting Side A Gender | Female |
| Fitting Side A Inside Diameter | 15 7/16" |
| Fitting Side A Outside Diameter | 16 1/2" |
| Fitting Side A Pipe Size | 15" |
| Fitting Side B Gender | Female |
| Fitting Side B Inside Diameter | 15 7/16" |
| Fitting Side B Outside Diameter | 16 1/2" |
| Fitting Side B Pipe Size | 15" |
|---|---|
| For Nominal Pipe Size | 15" |
| Grade | Grade 300 |
| Includes Clamp | Yes |
| Includes Shield | No |
| Length | 10" |
| Max. Temp. | 140°F |
| Maximum Operating Pressure | 4.3 psi |
| Number Of Clamps Included | 2 |
| Overall Length | 10" |
| Pipe Fitting Material | PVC |
| Specific Fitting Shape | Flexible Coupling |
| Standards | Astm C1173 |
| Temp. Range | 140°F |
| Type | Coupler |
| Height (cm) | 29.72 |
|---|---|
| Length (cm) | 45.47 |
| Width (cm) | 37.08 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.642 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)