-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Keyless Bushing |
|---|---|
| Finish | Oil Dipped |
| For Shaft Diameter | 3/4" |
| Keyless Bushing Type | Single Nut Locking Assembly |
| Material | Steel |
| Maximum Transmitted Torque | 208 lbs.-ft. |
| Outside Dia. | 1 1/2" |
| Outside Diameter Tolerance | -0.003" to +0.003" |
| Outside Diameter/for Bore Diameter | 1 1/2" |
| Overall Length | 1 1/2" |
|---|---|
| Overall Width | 1 1/2" |
| Shaft Dia. | 3/4" |
| Standards | RoHS |
| Transmissible Thrust | 4400 lbs. |
| Transmissible Torque | 208 lbs.-ft. |
| Type | Trantorque GT |
| Withstand Temp. | 0°F to +400°F |
| Flange Type | None |
| Height (cm) | 4.76 |
|---|---|
| Length (cm) | 4.76 |
| Width (cm) | 4.76 |
| HS Code | 8487900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)