-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circular Saw Blade |
|---|---|
| Application | Aluminum |
| Arbor Hole | 1" |
| Arbor Shape | Round |
| Arbor Size | 1" |
| Blade Type | Metal Cutting |
| Cut Width | 0.11" |
| Diamond Knockout | No |
| For Use | Metal Cutting Saws |
| For Use With Saw Type | Circular Saws |
| Hook Angle | 3° |
| Materials Cut | Aluminum, Ferrous Metals, Non Ferrous Metals, Steel |
|---|---|
| Max. Blade Speed | 1300 RPM |
| Max. Cutting Depth | 5/8" |
| Max. Speed | 1300 RPM |
| Metal Cutting Type | Thin Metal |
| Number Of Teeth | 80.0 |
| Primary Application | Metal |
| Primary Material Application | Steel |
| Tip Material | Carbide |
| Tooth Grind | ATB |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 33.02 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)