-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lamellar Flap Wheel With Arbor Hole |
|---|---|
| Abrasive Grade | Fine |
| Abrasive Material | Fleece |
| Abrasive Type | Non Woven |
| Diameter | 6" |
| Finish | Fine |
|---|---|
| Grit | 80 |
| Wheel Diameter | 5 7/8" |
| Width | 2" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 6805100000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)