-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Framing Extrusion |
|---|---|
| Color | Silver |
| Extrusion Profile | Single Flange |
| Extrusion Texture | Smooth |
| Extrusion Type | Square |
| Finish | Anodized |
| Flange Height | 1/2" |
| Framing Type | Press Fit |
| Grade | Aluminum , Grade 6063-T6 |
| Height | 1" |
| Length | 72" |
| Material Grade | Grade 6063-T6 |
| Nominal Length | 6 ft. |
| Number Of Open Slots | 1 |
| Overall Length | 72" |
|---|---|
| Profile Height | 1" |
| Profile Width | 1" |
| Rail Height | 1" |
| Rail Profile | Double-Flange |
| Rail Width | 1" |
| Resistance Properties | Corrosion Resistant |
| Series | 13 Series |
| Slot Width | 5/16" |
| System Of Measurement | Inch |
| Type | Single Channel, Boltless |
| Wall Thickness | 1/8" |
| Width | 1" |
| Yield Strength | 25000 psi |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 185.67 |
| Width (cm) | 6.6 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)