-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Centrifugal Inline Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 151 CFM |
| Application | General Purpose |
| Bearing Type | Ball Bearing |
| Cfm @ 0.000-in. Sp | 122 CFM |
| Cfm @ 0.200-in. Sp | 120 CFM |
| Cfm @ 0.400-in. Sp | 94 CFM |
| Cfm @ 0.600-in. Sp | 63 CFM |
| Cfm @ 0.800-in. Sp | 20 CFM |
| Duct Dia. | 4" |
| Fits Duct Dia. | 4" |
| Flange Width | 7/8" |
| For Fan Type | Centrifugal Duct Fan |
| Green Certification Or Other Recognition | Energy Star |
| Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
| High-efficiency Motor | No |
| Housing Material | Thermoplastic |
| Hp | 1/50 hp |
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 3 7/8" |
|---|---|
| Length | 9 5/8" |
| Max. Amps | 0.18A |
| Max. Inlet Temp. | 140°F |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP44 |
| Motor Output Power | 20 W |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 10" |
| Overall Height | 10 5/8" |
| Overall Width | 10" |
| Phase | 1 |
| Speed Control | Yes |
| Speed Control Included | No |
| Standards | CSA, HVI, UL |
| Height (cm) | 33 |
|---|---|
| Length (cm) | 27.9 |
| Width (cm) | 27.9 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4056 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)