-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Deadbolt |
|---|---|
| Ada Compliant | Yes |
| Ansi Grade | Grade 1 |
| Backset | 2 3/8" |
| Door Thickness - Maximum | 1 7/8" |
| Door Thickness - Minimum | 1 3/8" |
| Faceplate Height | 2 1/4" |
| Faceplate Width | 1 1/8" |
| Finish | Satin Chrome |
| For Door Thickness | 1 3/8" to 1 7/8" |
| Front Size Dimension | 1 1/8" x 2 1/4" |
| Includes Core | No |
| Includes Hardware | Hardware Included |
| Inside Locking Access | Keyway |
| Key Type | Keyed Different |
|---|---|
| Keying | Sfic Not Included |
| Keyway Type | None |
| Ligature Resistance | Not Ligature Resistant |
| Location Type | Commercial |
| Lock Assembly Type | Cylindrical |
| Material | Brass, Steel, Zinc |
| Number Of Keys | 2 |
| Outside Locking Access | Keyway |
| Security Type | Heavy-Duty |
| Standards | Ansi A156.5 |
| Strike | Lipless With Box |
| Visual Indicator Message | No Message |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.49 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.9225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)