-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pry Bar Lever Dolly |
|---|---|
| Color | Brown, Green |
| Features | Rubber Wheels |
| Frame Material | Wood |
| Handle Color | Oak |
| Handle Length | 72" |
| Handle Material | Wood |
| Includes Foot Assist | Without Foot Assist |
| Load Capacity | 4250 lbs. |
| Non-marking Axle-mounted Wheels | No |
| Nose Plate Depth | 3" |
| Nose Plate Width | 5" |
| Noseplate Finish | Powder Coated |
| Noseplate Material | Iron |
| Noseplate Profile | Beveled |
|---|---|
| Noseplate Size | 5" x 3" |
| Noseplate Thickness | 1/2" |
| Noseplate Type | Straight |
| Overall Length | 72" |
| Overall Width | 10 3/4" |
| Pry Bar Length | 72" |
| Rotation/swivel Mechanism | None |
| Wheel Bearings | Roller |
| Wheel Dia. | 5" |
| Wheel Material | Rubber Mold On |
| Wheel Type | Tread On Core |
| Wheel Width | 2" |
| Wheel/tread Material | Rubber |
Fairbanks E-72-RT pry bar is designed for prying, positioning and aligning applications. It is used to lift, scrape, pull and wedge metal, wood, and stones with less effort.
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 193.04 |
| Width (cm) | 22.86 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.695 |
Pry bars are generally thinner and flatter than crowbars, making them ideal for intricate tasks.
The main difference between a pry bar and a wrecking bar is the complexity of their task. The pry bar is typically flatter and thinner than a wrecking bar, making it ideal for more intricate tasks.
Rolling head pry bars come with a rolling head hook end. These bars provide the leverage required to pry objects apart effectively. They can also be used to align holes or position the parts of a machine for precise assembly.
Screwdrivers can never be used as a pry bar.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)